Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 15/16 in L
Mfr # 3/8BSPP-FB3-316SS
Zoro # G903889945
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Overall Length 15/16 in
- Maximum Operating Temperature 500 Degrees F
- Fitting Side B Tube Inner Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8BSPP-FB3-316SS
- Zoro # G903889945
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 15/16 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
For Tube Inside Diameter | 1/8 in |
Thread Size A | 3/8 |
Fitting Side A Pipe Size | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Maximum Operating Temperature | 500 Degrees F |
Fitting Material | Stainless Steel |
Material Grade | 316 |
Barb Style | Beaded |
For Tube ID | 1/8 in |
End Connection Type | Barbed, Threaded |
Minimum Operating Temperature | -40 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Shape | Adapter |
Fitting Body Material | 316 Stainless Steel |
Fitting Side A Connection Type | Female BSPP |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 15/16 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Multi-Outlet Power Supply, Plastic, 120V (K-13481-A-NA)
- ELKAY Pushbar Activations, For Elkay EZ (98734C)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Oil Rubbed Bronze (K153A5)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1 1/4 in x 1 1/2 in Pipe Size (436169)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- ELDON JAMES Tee, Thread To Barb, Nylon, 3/8 In, PK10 (T6-6BN)
- Mem-Co Tube Fittings