Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 15/16 in L
Mfr # 1/2BSPT-FLB6-SS
Zoro # G803889137
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Barb Style Beaded
- Thread Size A 1/2
- Fitting Body Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPT-FLB6-SS
- Zoro # G803889137
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/2 |
Fitting Side B Tube Inner Diameter | 1/4 in |
Overall Length | 15/16 in |
For Tube Inside Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/2 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Barb Style | Beaded |
Fitting Body Material | 303 Stainless Steel |
Vacuum Rating | 27 inHG @ 72 Degrees F |
End Connection Type | Threaded, Barbed |
Material Grade | 303 |
Maximum Operating Temperature | 500 Degrees F |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 1/4 in |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Elbow |
Fitting Side A Connection Type | Female BSPT |
Fitting Material | Stainless Steel |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp End x Hose Barb - 1.687" Long 316SS (14MPHR-1.5X1-316)
- KOHLER Cachet Tlt St Rnd Wht (RB4639-0)
- AMERICAN STANDARD American Standard 3461001.020 Madera ADA Elong Toilet W/Everclean, 1.1-1.6GFP (3461001.02)
- DANCO Sink Strainerwasher Asst (9D00088438)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- ELDON JAMES Y Connector, 3/8 In, Barbed, Nylon, PK10 (Y0-6BN)
- Mem-Co Barbed Tube Fittings