Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1/2 in L
Mfr # 1/8FLB4-SS
Zoro # G803887751
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side A Connection Type FNPT
- Overall Length 1/2 in
- End Connection Type Threaded, Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8FLB4-SS
- Zoro # G803887751
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1/2 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
For Tube Inside Diameter | 17/100 in |
Fitting Side A Pipe Size | 1/8 in |
Thread Size A | 1/8 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Side A Connection Type | FNPT |
End Connection Type | Threaded, Barbed |
Barb Style | Beaded |
Fitting Side B Connection Type | Barbed |
Fitting Body Material | 303 Stainless Steel |
Material Grade | 303 |
Maximum Operating Temperature | 500 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
For Tube ID | 17/100 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Material | Stainless Steel |
Fitting Shape | Elbow |
Description
MINI BARB FITTING, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1/2 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/4" OD, Nylon, Green, 100 Ft (2VDX6)
- T&S BRASS Wrist Blade Handle, Cold Index, Chrome (B-WH4)
- JONES STEPHENS Clear Vinyl Tubing, 1/4" ID, 3/8" OD (T26250)
- PARKER Brass Extruded Street Elbow, 90 Degrees, MNPT x FNPT, 3/8" x 1/4" Pipe Size (VS2202P-4-6)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- ELDON JAMES 1" Barbed Straight Coupler PK 10 (C0-16WP)
- Mem-Co Barbed Tube Fittings