Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1/2 in L
Mfr # 1/8FLB3 1/2-316SS
Zoro # G803889731
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side A Connection Type FNPT
- Material Grade 316
- Fitting Side B Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8FLB3 1/2-316SS
- Zoro # G803889731
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter | 5/32 in |
Fitting Side A Pipe Size | 1/8 in |
Thread Size A | 1/8 |
Fitting Side B Tube Inner Diameter | 5/32 in |
Overall Length | 1/2 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Side A Connection Type | FNPT |
Material Grade | 316 |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 500 Degrees F |
Barb Style | Beaded |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
End Connection Type | Barbed, Threaded |
Fitting Shape | Elbow |
Fitting Material | Stainless Steel |
For Tube ID | 5/32 in |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Body Material | 316 Stainless Steel |
Description
MINI BARB FITTING, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1/2 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wafer, 150lb., Butterfly Valve IronDisc, 4" (IBFVW400)
- APOLLO VALVES Ball Valve (18C402X38)
- SLOAN Flush Kit, Infrared , Retro-Fit (EBV89-M)
- PROSOURCE Pipe Nipple Black 3/4X5 (3/4X5B)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- HOMEPLUS+ HOSE BARB MENDER 1/8in. (6JC126310701139)
- Mem-Co Barbed Tube Fittings