Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1/2 in L
Mfr # 1/8BSPT-FLB3-316SS
Zoro # G103889714
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Shape Elbow
- Fitting Side B Connection Type Barbed
- Barb Style Beaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8BSPT-FLB3-316SS
- Zoro # G103889714
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/8 |
Fitting Side B Tube Inner Diameter | 1/8 in |
Overall Length | 1/2 in |
For Tube Inside Diameter | 1/8 in |
Fitting Side A Pipe Size | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Shape | Elbow |
Fitting Side B Connection Type | Barbed |
Barb Style | Beaded |
Minimum Operating Temperature | -40 Degrees F |
Material Grade | 316 |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
Fitting Body Material | 316 Stainless Steel |
Fitting Side A Connection Type | Female BSPT |
Fitting Material | Stainless Steel |
End Connection Type | Barbed, Threaded |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
For Tube ID | 1/8 in |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1/2 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T-Line Stainer, 1-1/4", FNPT, 50 Mesh (LST125-50)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-25)
- DIXON SS Ball Valve Full Port, LocKing, 1/4" (SSLBV25)
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 4" Pipe Sz (STR20901)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- COLDER 1/4" Barb Chrome Plated Brass Inline Insert (MCD2204)
- Mem-Co Barbed Tube Fittings