Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1/2 in L
Mfr # 1/8BSPT-FLB1-316SS
Zoro # G503889673
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Minimum Operating Temperature -40 Degrees F
- Fitting Side B Tube Inner Diameter 11/64 in
- End Connection Type Barbed, Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 1/8BSPT-FLB1-316SS
- Zoro # G503889673
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 11/64 in |
Thread Size A | 1/8 |
Fitting Side A Pipe Size | 1/8 in |
Overall Length | 1/2 in |
For Tube Inside Diameter | 1/6 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Minimum Operating Temperature | -40 Degrees F |
End Connection Type | Barbed, Threaded |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Body Material | 316 Stainless Steel |
Fitting Shape | Elbow |
Fitting Side A Connection Type | Female BSPT |
Material Grade | 316 |
For Tube ID | 1/6 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
Fitting Material | Stainless Steel |
Barb Style | Beaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1/2 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Adapter, 3 In, 125 psi, Male Adapter x MNPT (G300-F-BR)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 15 psi, Bronze (13211B15)
- EAGO EAGO WD332 Round Modern Wall Mount Dual Flush Toilet Bowl (WD332)
- B & K/MUELLER INDS(IMPORT) 1/4 Galv Tee (510-601HN)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- COLDER 1/4" Barb Chrome Plated Brass Inline Coupler (MCD1704)
- Mem-Co Barbed Tube Fittings