Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 11/16 in L
Mfr # C3-316SS
Zoro # G303889309
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Application Air, Chemicals, Gases, Non-Potable Water
- End Connection Type Barbed
- Fitting Side A Connection Type Barbed
- Barb Style Beaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # C3-316SS
- Zoro # G303889309
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 11/16 in |
For Tube Inside Diameter | 1/8 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Connector |
Application | Air, Chemicals, Gases, Non-Potable Water |
End Connection Type | Barbed |
Fitting Side A Connection Type | Barbed |
Barb Style | Beaded |
Fitting Shape | Connector |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material | Stainless Steel |
Material Grade | 316 |
Fitting Side B Connection Type | Barbed |
For Tube ID | 1/8 in x 1/8 in |
Fitting Body Material | 316 Stainless Steel |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 11/16 in, Specific Fitting Shape Straight Connector, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Electronic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335054)
- HYDROMAXX 3/4"x50Ft White Flexible PVC Pipe (WF034050)
- BRASS CRAFT Valve Str. 1/2 Cmp X 3/8 Lf (OCR14X C1)
- WATTS Backflow Preventer, Size 1", 175 psi (1X1 LF7R10-U2)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- GENOVA Coupling 4X2 Dwv Reducer (K01005H)
- Mem-Co Tube Fittings