Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 11/16 in L
Mfr # 1/2BSPT-FLB1-316SS
Zoro # G803887812
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Vacuum Rating 27 inHG @ 72 Degrees F
- Fitting Body Material 316 Stainless Steel
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPT-FLB1-316SS
- Zoro # G803887812
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 11/16 in |
Thread Size A | 1/2 |
Fitting Side B Tube Inner Diameter | 11/64 in |
Fitting Side A Pipe Size | 1/2 in |
For Tube Inside Diameter | 1/6 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Body Material | 316 Stainless Steel |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 1/6 in |
Fitting Material | Stainless Steel |
Fitting Side A Connection Type | Female BSPT |
End Connection Type | Barbed, Threaded |
Fitting Shape | Elbow |
Maximum Operating Temperature | 500 Degrees F |
Barb Style | Beaded |
Material Grade | 316 |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 11/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 S-541 NO LEAD SILLCOCK (107-185NL)
- ZORO SELECT Expansion Joint, 1 In, Single Sphere (AMSE201)
- LEGEND VALVE 1/8" X 6" BLACK NIPPLE (355-010E)
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Black (PE04MABK)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- ELDON JAMES 3/16" Barbed x 1/8" MNPT 90 Degree Elbow PK 10 (L2-3WP)
- Mem-Co Barbed Tube Fittings