Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 11/16 in L
Mfr # 1/16B1-316SS
Zoro # G903889358
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side B Connection Type Barbed
- Fitting Side B Tube Inner Diameter 1/16 in
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/16B1-316SS
- Zoro # G903889358
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/16 in |
Overall Length | 11/16 in |
For Tube Inside Diameter | 1/16 in |
Thread Size A | 1/16 |
Fitting Side A Pipe Size | 1/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Fitting Shape | Adapter |
Fitting Body Material | 316 Stainless Steel |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
For Tube ID | 1/16 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Material | Stainless Steel |
End Connection Type | Threaded, Barbed |
Barb Style | Beaded |
Material Grade | 316 |
Maximum Operating Temperature | 500 Degrees F |
Fitting Side A Connection Type | MNPT |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 11/16 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupling, 3/4", Brass (G75-C-BR)
- APG 4" 316 Stainless Steel Part DP (340DPSS)
- ANVIL 1" x 1/2" Forged Steel Hex Bushing (0361331309)
- JONES STEPHENS Polished Brass PVD 1/2" x 3-1/2" Sleeves (T7330PB)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- APOLLO VALVES Coupling Crimp 10Pk 3/4In (APXC3410PK)
- Mem-Co Tube Fittings