Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 in L
Mfr # 1/2LB6-316SS
Zoro # G503889116
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Shape Elbow
- Fitting Side B Tube Inner Diameter 1/4 in
- Fitting Side A Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 1/2LB6-316SS
- Zoro # G503889116
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/2 in |
For Tube Inside Diameter | 1/4 in |
Overall Length | 1 in |
Thread Size A | 1/2 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Shape | Elbow |
Fitting Side A Connection Type | MNPT |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Body Material | 316 Stainless Steel |
End Connection Type | Barbed, Threaded |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 500 Degrees F |
Barb Style | Beaded |
Fitting Material | Stainless Steel |
For Tube ID | 1/4 in |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Material Grade | 316 |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducer, 1 x 3/4 In, BSPP (RI1EDX3/4CF)
- ASCO Rebuild Kit For 8353E038 (222641)
- SLOAN Sloan 111-1.28 Dfb Ess Tmo (3770035)
- ZORO SELECT PVC Adapter, Insert x MNPT, 1-1/4 in Pipe Size (1436-012)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting (Y6-SS)
- COLDER 1/4" Barb Chrome Plated Brass Inline Insert (LCD22004)
- Mem-Co Tube Fittings