Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 in L
Mfr # 1/2BSPT-FB3-316SS
Zoro # G603887647
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Thread Size A 1/2
- Fitting Material Stainless Steel
- Vacuum Rating 27 inHG @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPT-FB3-316SS
- Zoro # G603887647
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/2 |
Overall Length | 1 in |
Fitting Side A Pipe Size | 1/2 in |
For Tube Inside Diameter | 1/8 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Material | Stainless Steel |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 1/8 in |
End Connection Type | Barbed, Threaded |
Barb Style | Beaded |
Fitting Side A Connection Type | Female BSPT |
Fitting Side B Connection Type | Barbed |
Material Grade | 316 |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Body Material | 316 Stainless Steel |
Fitting Shape | Adapter |
Maximum Operating Temperature | 500 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Volume Control Trim (T14490-3-AF)
- LEGEND VALVE 1/4" X 5" BRASS NIPPLE (311-028)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (410-AC11834)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-9807)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- ELDON JAMES 3/8" x 1/4" Barbed Reducing Coupler PK 10 (C6-4WP)
- Mem-Co Barbed Tube Fittings