Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 9/32 in L
Mfr # 1/4LB8-316SS
Zoro # G803887843
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Maximum Operating Temperature 500 Degrees F
- Overall Length 1 9/32 in
- Fitting Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 1/4LB8-316SS
- Zoro # G803887843
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1 9/32 in |
Thread Size A | 1/4 |
Fitting Side A Pipe Size | 1/4 in |
For Tube Inside Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Maximum Operating Temperature | 500 Degrees F |
Fitting Body Material | 316 Stainless Steel |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material | Stainless Steel |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Material Grade | 316 |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Elbow |
For Tube ID | 3/8 in |
Fitting Side A Connection Type | MNPT |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Barb Style | Beaded |
End Connection Type | Barbed, Threaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 9/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, 1-21/32", Brass, Compression (68VL-8-6)
- ZURN Lever Handle Single Hole Mount, 1 Hole Straight Laboratory Faucet, Polished chrome (Z826F1-XL)
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS034100)
- KOHLER Showerarm And Flange, 5-3/8" Long (7395-BN)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- ELDON JAMES Coupling, 5/8 In, Barbed, PVDF, PK5 (C0-10NK)
- Mem-Co Tube Fittings