Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 9/32 in L
Mfr # 1/4BSPT-LB8-SS
Zoro # G503888010
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side B Connection Type Barbed
- Minimum Operating Temperature -40 Degrees F
- Maximum Operating Temperature 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPT-LB8-SS
- Zoro # G503888010
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1 9/32 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Thread Size A | 1/4 |
For Tube Inside Diameter | 3/8 in |
Fitting Side A Pipe Size | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
Fitting Shape | Elbow |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side A Connection Type | Female BSPT |
For Tube ID | 3/8 in |
Barb Style | Beaded |
Material Grade | 303 |
Fitting Material | Stainless Steel |
Fitting Body Material | 303 Stainless Steel |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
End Connection Type | Threaded, Barbed |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1 9/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Dryer Cord 3W, 30 Amp, 4 Ft (84615)
- PEERLESS Elmhurst Two-Handle Widespread Bath Faucet (P3565LF)
- BOB Complete Float Valve Assembly, 1 1/2 in (R1380-1-1/2-5)
- MOSMATIC Rotary Union, NPTF X NPTF, ISO 9001, 30 RPM (32.557)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- ELDON JAMES 3/16" Barbed Straight Coupler PK 10 (C0-3WP)
- Mem-Co Tube Fittings