Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 9/32 in L
Mfr # 1/4BSPT-B8-316SS
Zoro # G703887868
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- For Tube Inside Diameter 3/8 in
- For Tube ID 3/8 in
- Fitting Side B Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 1/4BSPT-B8-316SS
- Zoro # G703887868
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter | 3/8 in |
Thread Size A | 1/4 |
Fitting Side B Tube Inner Diameter | 3/8 in |
Overall Length | 1 9/32 in |
Fitting Side A Pipe Size | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
For Tube ID | 3/8 in |
Fitting Side B Connection Type | Barbed |
Material Grade | 316 |
End Connection Type | Threaded, Barbed |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | Male BSPT |
Fitting Material | Stainless Steel |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Shape | Adapter |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Body Material | 316 Stainless Steel |
Maximum Operating Temperature | 500 Degrees F |
Barb Style | Beaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLESS NO-FLUSH URINAL Drain Sealing Liquid, 1 Qt (1514)
- MERSEN Rupture Disc, Graphite, 3 In, 75 PSIG (S3-03-75)
- MOEN Voss Tank Lever (YB5101NL)
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-15-100-12)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- THRIFCO PLUMBING Nylon 3/8 Barb Coupling (9429315)
- Mem-Co Barbed Tube Fittings