Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 9/32 in L
Mfr # 1/2B4-316SS
Zoro # G303888906
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side B Connection Type Barbed
- Maximum Operating Temperature 500 Degrees F
- Fitting Side A Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2B4-316SS
- Zoro # G303888906
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/2 in |
For Tube Inside Diameter | 17/100 in |
Thread Size A | 1/2 |
Overall Length | 1 9/32 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 500 Degrees F |
For Tube ID | 17/100 in |
Fitting Side A Connection Type | MNPT |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
End Connection Type | Barbed, Threaded |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Shape | Adapter |
Barb Style | Beaded |
Fitting Body Material | 316 Stainless Steel |
Material Grade | 316 |
Fitting Material | Stainless Steel |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 6mm Tube Size, Black (ZUSA-TF-PTC-1005)
- BANJO 2" FNPT Bolted Bulkhead Tank Flange (BF200)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-9000SK-B-12p-17091)
- ZORO SELECT CPVC Wye, Schedule 80, 1-1/2" Pipe Size, Socket (9870-015)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- ELDON JAMES Straight Coupler, 1 In, Barbed, HDPE, PK10 (CO-16HDPE)
- Mem-Co Barbed Tube Fittings