Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 7/32 in L
Mfr # 3/8B8-316SS
Zoro # G503888034
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side B Connection Type Barbed
- Fitting Side A Connection Type MNPT
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8B8-316SS
- Zoro # G503888034
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1 7/32 in |
For Tube Inside Diameter | 3/8 in |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Thread Size A | 3/8 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Side B Connection Type | Barbed |
Fitting Side A Connection Type | MNPT |
Minimum Operating Temperature | -40 Degrees F |
Material Grade | 316 |
End Connection Type | Barbed, Threaded |
Fitting Body Material | 316 Stainless Steel |
Fitting Material | Stainless Steel |
Maximum Operating Temperature | 500 Degrees F |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
For Tube ID | 3/8 in |
Fitting Shape | Adapter |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Barb Style | Beaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 7/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet Ball Assembly, Stainless Steel (RP70)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Polished Brass (NS-403PB)
- AIGNEP USA 1/4" FNPT Nickel Brass Mini Ball Valve 3-Way, Standards: NA (86700-04)
- WATCO Push Pull Bath Stopper w-3/8 in. to 5/16 in. P, Adapter, Brushed Nickel (38516-BN)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- COLDER Elbow Insert, Acetal, Shut-Off, Barbed (PMCD2302)
- Mem-Co Barbed Tube Fittings