Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 7/16 in L
Mfr # 3/8B10-316SS
Zoro # G403887922
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Material Grade 316
- Fitting Material Stainless Steel
- Maximum Operating Temperature 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8B10-316SS
- Zoro # G403887922
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter | 1/2 in |
Fitting Side A Pipe Size | 3/8 in |
Overall Length | 1 7/16 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
Thread Size A | 3/8 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Material Grade | 316 |
Fitting Material | Stainless Steel |
Maximum Operating Temperature | 500 Degrees F |
End Connection Type | Barbed, Threaded |
Fitting Shape | Adapter |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | MNPT |
For Tube ID | 1/2 in |
Fitting Body Material | 316 Stainless Steel |
Barb Style | Beaded |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 7/16 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dust Plug, 4 In (3LX69)
- SLOAN Push Button Assembly For 3-3/4 W, C-9-A (0303036)
- DELTA Contemporary Two Handle TempAssure(R) 17T Series Valve Trim with 3-Setting Integrated Diverter (T27T859)
- HARVEY Bolt Set, Toilet, 1/4" (051101)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PMC4202)
- Mem-Co Barbed Tube Fittings