Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 7/16 in L
Mfr # 1/2B6-316SS
Zoro # G603889153
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Overall Length 1 7/16 in
- Fitting Side A Connection Type MNPT
- For Tube Inside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2B6-316SS
- Zoro # G603889153
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1 7/16 in |
For Tube Inside Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Thread Size A | 1/2 |
Fitting Side A Pipe Size | 1/2 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Side A Connection Type | MNPT |
Barb Style | Beaded |
For Tube ID | 1/4 in |
Maximum Operating Temperature | 500 Degrees F |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Material | Stainless Steel |
Minimum Operating Temperature | -40 Degrees F |
Fitting Body Material | 316 Stainless Steel |
Fitting Side B Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
End Connection Type | Barbed, Threaded |
Material Grade | 316 |
Fitting Shape | Adapter |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 7/16 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Contempra Single Handle Vessel Faucet Chrome (LG40-NC00)
- ZORO SELECT PVC Reducing Coupling, Socket, 4 in x 3 in Pipe Size (P102-422)
- ZSI Weld Plate, Fits Brand ZSI, Steel (HWP7)
- THRIFCO PLUMBING 2-1/2 Inch Threaded PVC Plug SCH 40 (8114326)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- PARKER 0.096" Barb x 1/8" MNPT Brass 90 Degree Elbow (229-5/32-2)
- Mem-Co Barbed Tube Fittings