Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 5/32 in L
Mfr # 3/8FB8-SS
Zoro # G803888093
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side B Tube Inner Diameter 3/8 in
- Maximum Operating Pressure 250 psi @ 72 Degrees F
- Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8FB8-SS
- Zoro # G803888093
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Thread Size A | 3/8 |
Overall Length | 1 5/32 in |
Fitting Side A Pipe Size | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Shape | Adapter |
Fitting Material | Stainless Steel |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Body Material | 303 Stainless Steel |
End Connection Type | Threaded, Barbed |
Material Grade | 303 |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Barb Style | Beaded |
For Tube ID | 3/8 in |
Maximum Operating Temperature | 500 Degrees F |
Fitting Side A Connection Type | FNPT |
Description
MINI BARB FITTING, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1 5/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Rubber Ring For - Part# 7861-45M (7861-45M)
- WATTS Enclosed Wall Hydrant, 4 In. (HY-330)
- T&S BRASS Cold PTFE Seat Cartridge, Brass (006009-40)
- AMERICAN STANDARD Towel Bar, Polished Chrome, C Series, 24In (8337024.002)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- ELDON JAMES Tee, 5/8 In, Barbed, HDPE, PK10 (T0-10HDPE)
- Mem-Co Tube Fittings