Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 5/32 in L
Mfr # 3/8FB8-316SS
Zoro # G603889955
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- For Tube Inside Diameter 3/8 in
- Fitting Body Material 316 Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 3/8FB8-316SS
- Zoro # G603889955
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter | 3/8 in |
Thread Size A | 3/8 |
Fitting Side B Tube Inner Diameter | 3/8 in |
Overall Length | 1 5/32 in |
Fitting Side A Pipe Size | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Body Material | 316 Stainless Steel |
Material Grade | 316 |
Fitting Material | Stainless Steel |
For Tube ID | 3/8 in |
Fitting Side A Connection Type | FNPT |
End Connection Type | Barbed, Threaded |
Fitting Shape | Adapter |
Fitting Side B Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Barb Style | Beaded |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 5/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4"x25Ft Black Flexible PVC Pipe (BF034025)
- BOBRICK Welded-Frame Mirror (290 1836)
- KISSLER Faucet Shower Valve Rebuild Kit, 3 Handle (RBK1740)
- RUVATI 26" Undermount 16 Gauge Tight Radius SS Kitchen Sink Single Bowl (RVH7126)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- ELDON JAMES 3/8" Barbed Wye Connector PK 10 (Y0-6WP)
- Mem-Co Tube Fittings