Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 5/32 in L
Mfr # 3/8BSPP-FB8-316SS
Zoro # G803889922
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Material Grade 316
- Fitting Side B Tube Inner Diameter 3/8 in
- Thread Size A 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8BSPP-FB8-316SS
- Zoro # G803889922
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 3/8 in |
Thread Size A | 3/8 |
Overall Length | 1 5/32 in |
Fitting Side A Pipe Size | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Material Grade | 316 |
Maximum Operating Temperature | 500 Degrees F |
End Connection Type | Barbed, Threaded |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 3/8 in |
Barb Style | Beaded |
Fitting Side A Connection Type | Female BSPP |
Fitting Shape | Adapter |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Body Material | 316 Stainless Steel |
Fitting Material | Stainless Steel |
Fitting Side B Connection Type | Barbed |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 5/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPLUMB Drain Opener Sulfuric Acid Gal (DC1G)
- LEGEND VALVE 2" X 8" BLACK NIPPLE (355-172)
- MOEN Extension Kit (147206)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 100 Ft. L (ZUSA-HT-14)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- LEGRIS Pipe Fitting, 27 mm, Standard, Brass (0191 13 21)
- Mem-Co Tube Fittings