Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 5/32 in L
Mfr # 1/2B1-SS
Zoro # G803888963
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Maximum Operating Temperature 500 Degrees F
- Fitting Side A Pipe Size 1/2 in
- Fitting Side A Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2B1-SS
- Zoro # G803888963
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/2 in |
Overall Length | 1 5/32 in |
Thread Size A | 1/2 |
Fitting Side B Tube Inner Diameter | 1/16 in |
For Tube Inside Diameter | 1/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Maximum Operating Temperature | 500 Degrees F |
Fitting Side A Connection Type | MNPT |
End Connection Type | Threaded, Barbed |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Body Material | 303 Stainless Steel |
Fitting Material | Stainless Steel |
Fitting Shape | Adapter |
Material Grade | 303 |
For Tube ID | 1/16 in |
Fitting Side B Connection Type | Barbed |
Barb Style | Beaded |
Minimum Operating Temperature | -40 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1 5/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Male AN Adapter, Gas, N2427 (N2427-04-04-SS)
- TOTO Seal Gasket For Drain Valve To Wer (THU407)
- KOHLER Kumin 24" Grab Bar (24550-CP)
- ZORO SELECT Hex Nipple, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (NIP125-SH)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- ZURN PEX US BR MALE ADAPTER POLYMER 1/2 IN BARB NPT (QQPMC33X)
- Mem-Co Tube Fittings