Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 3/8 in L
Mfr # 3/8FB10-SS
Zoro # G503887976
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Material Stainless Steel
- For Tube Inside Diameter 1/2 in
- End Connection Type Threaded, Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8FB10-SS
- Zoro # G503887976
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter | 1/2 in |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
Thread Size A | 3/8 |
Overall Length | 1 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Material | Stainless Steel |
End Connection Type | Threaded, Barbed |
For Tube ID | 1/2 in |
Fitting Shape | Adapter |
Maximum Operating Temperature | 500 Degrees F |
Fitting Body Material | 303 Stainless Steel |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Barb Style | Beaded |
Material Grade | 303 |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | FNPT |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1 3/8 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN 56 Oz Dish Soap (3817B)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 1 1/4 in Pipe Size (829-250)
- KOHLER Dual-Flush Trip Lever, Left Hand (9237-CP)
- RIDGID Press Jaw, SS, 3/4 in Pipe (37963)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- ELDON JAMES 1/2" Barbed 90 Degree Elbow PK 10 (L0-8WP)
- Mem-Co Barbed Tube Fittings