Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 3/8 in L
Mfr # 3/8BSPP-FB10-316SS
Zoro # G803889908
product price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Shape Adapter
- Overall Length 1 3/8 in
- Vacuum Rating 27 inHG @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8BSPP-FB10-316SS
- Zoro # G803889908
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1 3/8 in |
Fitting Side A Pipe Size | 3/8 in |
For Tube Inside Diameter | 1/2 in |
Thread Size A | 3/8 |
Fitting Side B Tube Inner Diameter | 1/2 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Shape | Adapter |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
End Connection Type | Barbed, Threaded |
For Tube ID | 1/2 in |
Material Grade | 316 |
Fitting Body Material | 316 Stainless Steel |
Fitting Side A Connection Type | Female BSPP |
Fitting Side B Connection Type | Barbed |
Barb Style | Beaded |
Fitting Material | Stainless Steel |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 3/8 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flapper Assembly, Replacement (GP1067183)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P436)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1.687" Long 304SS (14MPHR-1.5-304)
- ZORO SELECT 2" x 1/4" MNPT x FNPT SS Hex Reducing Bushing (4381035090)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- PARKER 3/8" Barb Brass Union Tee (224-8)
- Mem-Co Barbed Tube Fittings