Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 3/32 in L
Mfr # 1/4BSPT-FB6-316SS
Zoro # G803889359
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side B Connection Type Barbed
- Overall Length 1 3/32 in
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPT-FB6-316SS
- Zoro # G803889359
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1 3/32 in |
For Tube Inside Diameter | 1/4 in |
Thread Size A | 1/4 |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Side B Connection Type | Barbed |
Fitting Material | Stainless Steel |
Fitting Body Material | 316 Stainless Steel |
Fitting Shape | Adapter |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side A Connection Type | Female BSPT |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
End Connection Type | Barbed, Threaded |
For Tube ID | 1/4 in |
Maximum Operating Temperature | 500 Degrees F |
Barb Style | Beaded |
Material Grade | 316 |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 3/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA TOOLS Auger Drain 1/4X8Ft (10080)
- LEGEND VALVE 1/4" x 6" 316 SS NIPPLE (316-030)
- BRADLEY 90-75 Mega Orifice Repair Kit (S65-115)
- PERRIN & ROWE 27 (U.4799LS-ULB-2)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- ELDON JAMES 3/16" Barbed x 1/8" MNPT 90 Degree Elbow PK 10 (L2-3WP)
- Mem-Co Barbed Tube Fittings