Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 3/32 in L
Mfr # 1/4BSPT-B4-316SS
Zoro # G103887826
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Overall Length 1 3/32 in
- Fitting Side A Pipe Size 1/4 in
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPT-B4-316SS
- Zoro # G103887826
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1 3/32 in |
Fitting Side A Pipe Size | 1/4 in |
For Tube Inside Diameter | 17/100 in |
Thread Size A | 1/4 |
Fitting Side B Tube Inner Diameter | 11/64 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Minimum Operating Temperature | -40 Degrees F |
Barb Style | Beaded |
Fitting Side A Connection Type | Male BSPT |
Fitting Body Material | 316 Stainless Steel |
For Tube ID | 17/100 in |
Fitting Side B Connection Type | Barbed |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
End Connection Type | Threaded, Barbed |
Material Grade | 316 |
Maximum Operating Temperature | 500 Degrees F |
Fitting Shape | Adapter |
Fitting Material | Stainless Steel |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 3/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Victorian Stabilization Plate (RP37490)
- AMERICAN STANDARD Lynbrook 1GPF Blowout Urinal Wh (6601.012.020)
- PROFESSIONAL PLASTICS Tygon 2475 Tube Acg 00017, 0.250 ID X .375 OD X 50 FT [Each] (TTY2475.250XX.37550FT)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 6 in x 4 in Pipe Size (1WKW4)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- ANDERSON Green Leaf Nylon 1/2 in. D X 3/8 in. D Adapter (CBA1238BG1)
- Mem-Co Barbed Tube Fittings