Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 3/32 in L
Mfr # 1/4B4-316SS
Zoro # G903887699
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side A Connection Type MNPT
- Fitting Material Stainless Steel
- Maximum Operating Temperature 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4B4-316SS
- Zoro # G903887699
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/4 |
Fitting Side B Tube Inner Diameter | 11/64 in |
Fitting Side A Pipe Size | 1/4 in |
Overall Length | 1 3/32 in |
For Tube Inside Diameter | 17/100 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Side A Connection Type | MNPT |
Fitting Material | Stainless Steel |
Maximum Operating Temperature | 500 Degrees F |
Material Grade | 316 |
Barb Style | Beaded |
Fitting Side B Connection Type | Barbed |
Fitting Body Material | 316 Stainless Steel |
Vacuum Rating | 27 inHG @ 72 Degrees F |
End Connection Type | Threaded, Barbed |
For Tube ID | 17/100 in |
Fitting Shape | Adapter |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 3/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 3" OD Tube, Electro Galvanized Gold (100300)
- SPEARS 1" FNPT PVC Compact Ball Valve Inline (2121-010)
- AMERICAN STANDARD Faucet Lav 2Hndl Ch Amst (9091201.002)
- KISSLER Closet Screw Set, Steel, Universal Fit (68-9150)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- ANDERSON Green Leaf 3/8 in. Barb X 3/8 in. D Barb Nylon Tee (CBT38BG1)
- Mem-Co Barbed Tube Fittings