Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 3/16 in L
Mfr # 5/16BK4-SS
Zoro # G503889741
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Bulkhead Union
- Application Air, Chemicals, Gases, Non-Potable Water
- Hex Size 3/8 in
- Fitting Material Stainless Steel
- Fitting Body Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 5/16BK4-SS
- Zoro # G503889741
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Hex Size | 3/8 in |
Overall Length | 1 3/16 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Fitting Side A Tube Inner Diameter | 11/64 in |
For Tube Inside Diameter | 17/100 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Bulkhead Union |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Material | Stainless Steel |
Fitting Body Material | 303 Stainless Steel |
Minimum Operating Temperature | -40 Degrees F |
Material Grade | 303 |
Barb Style | Beaded |
Fitting Side A Connection Type | Barbed |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
For Tube ID | 17/100 in x 17/100 in |
End Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Shape | Union |
Maximum Operating Temperature | 500 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 11/64 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1 3/16 in, Specific Fitting Shape Straight Bulkhead Union, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Hex Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS V46Ac-1C 3/4" Npt. Pressure (V46AC-1C)
- PARKER 1/4" Compression x MNPT Brass Run Tee 10PK (171P-4-4)
- SLOAN Gasket, 1 1/4 In, PK48 (VBF511/4)
- COLDER 3/4" Barb x Insert Coupler (HFCD221212)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- Mem-Co Barbed Tube Fittings