Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 3/16 in L
Mfr # 3/8B6-316SS
Zoro # G503888065
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Material Grade 316
- Fitting Side B Connection Type Barbed
- Maximum Operating Temperature 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8B6-316SS
- Zoro # G503888065
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 3/8 in |
Overall Length | 1 3/16 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Thread Size A | 3/8 |
For Tube Inside Diameter | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Material Grade | 316 |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 500 Degrees F |
Fitting Body Material | 316 Stainless Steel |
Fitting Shape | Adapter |
For Tube ID | 1/4 in |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Material | Stainless Steel |
End Connection Type | Barbed, Threaded |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | MNPT |
Barb Style | Beaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 3/16 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Male Run Tee, 8mm Tube Size, Nylon, Black, 10 PK (3103 08 17)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/2 in Pipe Size (806-015)
- ZORO SELECT PVC Plug, Spigot, 4 in Pipe Size (849-040)
- JONES STEPHENS Heavy Duty Commercial Seat, Wht, Elongated, Without Cover, Elongated (C108C00)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, Barbed, PVC, PK5 (L0-12NK)
- Mem-Co Tube Fittings