Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 3/16 in L
Mfr # 1/2BSPP-FB10-SS
Zoro # G403889056
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Overall Length 1 3/16 in
- Fitting Material Stainless Steel
- Fitting Side B Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 1/2BSPP-FB10-SS
- Zoro # G403889056
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1 3/16 in |
Fitting Side A Pipe Size | 1/2 in |
Thread Size A | 1/2 |
For Tube Inside Diameter | 1/2 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Material | Stainless Steel |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 500 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
For Tube ID | 1/2 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Shape | Adapter |
Barb Style | Beaded |
Fitting Side A Connection Type | Female BSPP |
Fitting Body Material | 303 Stainless Steel |
End Connection Type | Threaded, Barbed |
Material Grade | 303 |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1 3/16 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 2" x 0.065" Aluminum Rectangle Tube 6063-T52-Extruded (1203)
- KOHLER Components Wall-Mount Bathroom Sink Faucet Trim With Lever Handles (T77981-4-CP)
- THRIFCO PLUMBING 1/2 X 2 Inch Brass Nipple (5320003)
- ZORO SELECT Santoprene Tubing, 1/4 In OD, 50 Ft (1508-125250-50)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- COLDER 1/4" Hose Barb Inline Coupling (PLCD1700412)
- Mem-Co Barbed Tube Fittings