Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 1/8 in L
Mfr # 1/4FB8-SS
Zoro # G103887659
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Body Material 303 Stainless Steel
- For Tube ID 3/8 in
- Fitting Side B Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4FB8-SS
- Zoro # G103887659
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter | 3/8 in |
Fitting Side A Pipe Size | 1/4 in |
Overall Length | 1 1/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Thread Size A | 1/4 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Body Material | 303 Stainless Steel |
For Tube ID | 3/8 in |
Fitting Side B Connection Type | Barbed |
Barb Style | Beaded |
Fitting Material | Stainless Steel |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Side A Connection Type | FNPT |
Material Grade | 303 |
Fitting Shape | Adapter |
End Connection Type | Threaded, Barbed |
Maximum Operating Temperature | 500 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1 1/8 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 316 SS (ZUSA-VLV-86)
- ZORO SELECT 2" x 1-1/2" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNK6)
- NEPHROS Filter Head, 3/8", Everpure, Plastic (70-00000-E1M)
- SMITH-COOPER 2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385013220)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- PARKER 1/4" Barb x 1/4" Barb x 1/8" MNPT Brass Branch Tee (232-6-2)
- Mem-Co Barbed Tube Fittings