Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 1/8 in L
Mfr # 1/4BK3 1/2-O-SS
Zoro # G903889259
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Bulkhead Union
- Hex Size 3/8 in
- Application Air, Chemicals, Gases, Non-Potable Water
- Maximum Operating Temperature 500 Degrees F
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BK3 1/2-O-SS
- Zoro # G903889259
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Hex Size | 3/8 in |
For Tube Inside Diameter | 5/32 in |
Fitting Side A Tube Inner Diameter | 5/32 in |
Overall Length | 1 1/8 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Bulkhead Union |
Application | Air, Chemicals, Gases, Non-Potable Water |
Maximum Operating Temperature | 500 Degrees F |
Fitting Material | Stainless Steel |
Material Grade | 303 |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Union |
Fitting Body Material | 303 Stainless Steel |
End Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Side A Connection Type | Barbed |
Barb Style | Beaded |
Vacuum Rating | 27 inHG @ 72 Degrees F |
For Tube ID | 5/32 in x 5/32 in |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/32 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1 1/8 in, Specific Fitting Shape Straight Bulkhead Union, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Hex Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinal, EcoVantage, 0.125 gpf (Z5758.236.00)
- JONES STEPHENS Fit-All Rubber Tank Ball (C04022)
- PURLOGIX Quick Connect Filter, 0.5 gpm, 2-1/2" O.D., 8 in H (ENIN1100-0001)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-8)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- COLDER 1/8" Barb Chrome Plated Brass Panel Mount Coupler (MCD1602)
- Mem-Co Tube Fittings