Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 1/8 in L
Mfr # 1/4BK3 1/2-O-316SS
Zoro # G603888088
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Bulkhead Union
- Hex Size 3/8 in
- Application Air, Chemicals, Gases, Non-Potable Water
- For Tube Inside Diameter 5/32 in
- Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BK3 1/2-O-316SS
- Zoro # G603888088
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Hex Size | 3/8 in |
For Tube Inside Diameter | 5/32 in |
Fitting Side A Tube Inner Diameter | 5/32 in |
Overall Length | 1 1/8 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Bulkhead Union |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Shape | Union |
Vacuum Rating | 27 inHG @ 72 Degrees F |
End Connection Type | Barbed |
Fitting Side A Connection Type | Barbed |
Material Grade | 316 |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Barb Style | Beaded |
For Tube ID | 5/32 in x 5/32 in |
Fitting Body Material | 316 Stainless Steel |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Material | Stainless Steel |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/32 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 1/8 in, Specific Fitting Shape Straight Bulkhead Union, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Hex Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Check Valve Pvc 1/2 Slip (1011-05/KC0500S)
- DELTA Delta Peerless Stem Cartridge Kit - (2) (RP41701)
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 1/64" (E4BNB05)
- CULLIGAN Water Filter System, 13-1/4" H, 5" W (HF-360B)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- ELDON JAMES Tee, 3/4 In, Barbed, PVDF, PK5 (T0-12NK)
- Mem-Co Barbed Tube Fittings