Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 1/4 in L
Mfr # 1/4BSPP-FB6-SS
Zoro # G803887829
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side B Connection Type Barbed
- Thread Size A 1/4
- Maximum Operating Pressure 250 psi @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPP-FB6-SS
- Zoro # G803887829
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/4 |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Overall Length | 1 1/4 in |
For Tube Inside Diameter | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Side B Connection Type | Barbed |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Material | Stainless Steel |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side A Connection Type | Female BSPP |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
For Tube ID | 1/4 in |
End Connection Type | Threaded, Barbed |
Fitting Shape | Adapter |
Barb Style | Beaded |
Material Grade | 303 |
Fitting Body Material | 303 Stainless Steel |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100238)
- HYDROMAXX 1-1/2"x100Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK112100)
- SPEAKMAN S-3471-MB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-MB)
- LEGEND VALVE 1/2" T-16 40 MESH SCREEN (105-713)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-12HDPE)
- Mem-Co Barbed Tube Fittings