Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 1/32 in L
Mfr # 1/8BSPT-FB6-SS
Zoro # G803889458
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Maximum Operating Temperature 500 Degrees F
- Fitting Side A Connection Type Female BSPT
- Vacuum Rating 27 inHG @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8BSPT-FB6-SS
- Zoro # G803889458
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 1/4 in |
Overall Length | 1 1/32 in |
Thread Size A | 1/8 |
Fitting Side A Pipe Size | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Maximum Operating Temperature | 500 Degrees F |
Fitting Side A Connection Type | Female BSPT |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Body Material | 303 Stainless Steel |
Fitting Material | Stainless Steel |
Material Grade | 303 |
Fitting Side B Connection Type | Barbed |
End Connection Type | Threaded, Barbed |
Barb Style | Beaded |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
For Tube ID | 1/4 in |
Minimum Operating Temperature | -40 Degrees F |
Fitting Shape | Adapter |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1 1/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY COUPLE PVC 3""30HX1.5""40H (PVC011020600)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1-1/2" x 1" Pipe Size, Socket (9829-211)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-2-7-304)
- ZORO SELECT Pipe, 150 psi, SS, 20 (E6BNE27)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- Mem-Co Barbed Tube Fittings