Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 1/32 in L
Mfr # 1/4BK3 1/2-SS
Zoro # G503889697
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Bulkhead Union
- Application Air, Chemicals, Gases, Non-Potable Water
- Hex Size 5/16 in
- Barb Style Beaded
- Fitting Body Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BK3 1/2-SS
- Zoro # G503889697
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Hex Size | 5/16 in |
Fitting Side A Tube Inner Diameter | 5/32 in |
For Tube Inside Diameter | 5/32 in |
Overall Length | 1 1/32 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Bulkhead Union |
Application | Air, Chemicals, Gases, Non-Potable Water |
Barb Style | Beaded |
Fitting Body Material | 303 Stainless Steel |
Material Grade | 303 |
Fitting Shape | Union |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Side A Connection Type | Barbed |
End Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
For Tube ID | 5/32 in x 5/32 in |
Maximum Operating Temperature | 500 Degrees F |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Material | Stainless Steel |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/32 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1 1/32 in, Specific Fitting Shape Straight Bulkhead Union, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Hex Size 5/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 6" Wafer Check Valve, Body Material: Carbon Steel (6CW2R-CS-36336)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 2 in Pipe Size (835-020)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 1/2" Tube Size, Black (ZUSA-TF-PTC-231)
- MOEN Lever Handle Insert, Chrome, Single Lever (97462)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- ELDON JAMES 1/4" Barbed x MNPT 90 Degree Elbow PK 10 (L4-4WP)
- Mem-Co Barbed Tube Fittings