Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 1/32 in L
Mfr # 1/2BSPP-FB4-316SS
Zoro # G803887911
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side A Connection Type Female BSPP
- Vacuum Rating 27 inHG @ 72 Degrees F
- Maximum Operating Pressure 250 psi @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPP-FB4-316SS
- Zoro # G803887911
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/2 in |
For Tube Inside Diameter | 17/100 in |
Thread Size A | 1/2 |
Overall Length | 1 1/32 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Side A Connection Type | Female BSPP |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Material | Stainless Steel |
End Connection Type | Barbed, Threaded |
Barb Style | Beaded |
Material Grade | 316 |
Fitting Side B Connection Type | Barbed |
For Tube ID | 17/100 in |
Maximum Operating Temperature | 500 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Shape | Adapter |
Fitting Body Material | 316 Stainless Steel |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 1/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Spring, Not Applicable (RP3427MBS)
- SPEAKMAN Tee/Hose For Sb-1x2xs (RPG63-0084)
- DELTA Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (100-DST)
- ZORO SELECT Repair Clamp, Two Bolt, 1/2 In, 304 SS (24T954)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- THRIFCO PLUMBING Nylon 3/8 X 1/4 Barb Coupling (9429316)
- Mem-Co Barbed Tube Fittings