Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 1/16 in L
Mfr # C6-316SS
Zoro # G903889174
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Application Air, Chemicals, Gases, Non-Potable Water
- For Tube Inside Diameter 1/4 in
- Fitting Side A Connection Type Barbed
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # C6-316SS
- Zoro # G903889174
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter | 1/4 in |
Overall Length | 1 1/16 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Connector |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Side A Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Fitting Shape | Connector |
Maximum Operating Temperature | 500 Degrees F |
End Connection Type | Barbed |
Fitting Body Material | 316 Stainless Steel |
Fitting Side B Connection Type | Barbed |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Material | Stainless Steel |
For Tube ID | 1/4 in x 1/4 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Material Grade | 316 |
Barb Style | Beaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 1/16 in, Specific Fitting Shape Straight Connector, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" PEX x CPVC ADAPTERS NL (302-424NL)
- NOSHOK Block and Bleed Stainless Steel Needle V (2170-MFS)
- NIBCO 1" NOM C x 1" FNPT Copper 90 Degree Elbow (C7073 1)
- INTERSTATE PNEUMATICS Brass Tee Fitting 3/8 Inch NPT Female (FP66T)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting (T6-SS)
- ELDON JAMES 5/8" x 3/8" Barbed Reducing Coupler PK 10 (C10-6WP)
- Mem-Co Barbed Tube Fittings