Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 1/16 in L
Mfr # 1/8BSPP-FB8-SS
Zoro # G703889503
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Material Grade 303
- Thread Size A 1/8
- Overall Length 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8BSPP-FB8-SS
- Zoro # G703889503
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/8 |
Overall Length | 1 1/16 in |
Fitting Side A Pipe Size | 1/8 in |
For Tube Inside Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Material Grade | 303 |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
End Connection Type | Threaded, Barbed |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Adapter |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Barb Style | Beaded |
Fitting Material | Stainless Steel |
Fitting Body Material | 303 Stainless Steel |
Maximum Operating Temperature | 500 Degrees F |
For Tube ID | 3/8 in |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | Female BSPP |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1 1/16 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-3/4In (51017)
- MILWAUKEE TOOL 5/8 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2415)
- ASCO Valve Rebuild Kit, For 3UM27, 3UM28 (316233)
- NEWPORT BRASS Shower Head, Satin Brass (PVD), Ceiling (215/04)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- ANDERSON Green Leaf 1/4 in. MPT X 3/8 in. D Barb Nylon Elbow (CBEL1438BG1)
- Mem-Co Tube Fittings