Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 1 1/16 in L
Mfr # 1/4BSPP-FB3-SS
Zoro # G103887857
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Connection Type Female BSPP x Barbed
- Pipe Size 1/4 in
- Overall Length 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPP-FB3-SS
- Zoro # G103887857
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Overall Length | 1 1/16 in |
Thread Size A | 1/4 |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
For Tube Inside Diameter | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Connection Type | Female BSPP x Barbed |
Fitting Side A Connection Type | Female BSPP |
End Connection Type | Threaded, Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Shape | Adapter |
Barb Style | Beaded |
Material Grade | 303 |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | Barbed |
For Tube ID | 1/8 in |
Fitting Body Material | 303 Stainless Steel |
Maximum Operating Temperature | 500 Degrees F |
Fitting Material | Stainless Steel |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1 1/16 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS 12FIPx34 Hose Bibb (253QTLF)
- NDS 3/4" FNPT PVC Swing Check Valve (1520-07F)
- ZORO SELECT Red Brass Cap, FNPT, 1" Pipe Size (6RCY5)
- DELTA 22 (T27859-CZ)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting (Y6-SS)
- ELDON JAMES 5/16" Barbed 316L SS Wye Connector Sch 10 (YO-5SS)
- Mem-Co Tube Fittings