Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Beaded, SS, 15/16 in L
Mfr # X3-316SS
Zoro # G303889774
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Connection Type Barbed x Barbed x Barbed x Barbed
- Application Air, Chemicals, Gases, Potable Water
- Fitting Material Stainless Steel
- Fitting Side D Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # X3-316SS
- Zoro # G303889774
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 15/16 in |
Fitting Side D Tube Inner Diameter | 1/8 in |
Fitting Side C Tube Inner Diameter | 1/8 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
For Tube Inside Diameter | 1/8 in |
Details
Item | Mini Barb Fitting |
Specific Fitting Shape | Cross |
Connection Type | Barbed x Barbed x Barbed x Barbed |
Application | Air, Chemicals, Gases, Potable Water |
Fitting Material | Stainless Steel |
Fitting Side D Connection Type | Barbed |
End Connection Type | Barbed |
Fitting Side A Connection Type | Barbed |
Maximum Operating Temperature | 450 Degrees F |
For Tube ID | 1/8 in x 1/8 in x 1/8 in x 1/8 in |
Fitting Body Material | 316 Stainless Steel |
Barb Style | Beaded |
Maximum Operating Pressure | 150 psi |
Minimum Operating Temperature | -65 Degrees F |
Fitting Shape | Cross |
Fitting Side C Connection Type | Barbed |
Fitting Side B Connection Type | Barbed |
Material Grade | 316 |
Description
Mini Barb Fitting, Specific Fitting Shape Cross, Application Air, Chemicals, Gases, Potable Water, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/8 in, Fitting Side D Connection Type Barbed, Fitting Side D Tube Inner Diameter 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221316)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Brass (CF38207)
- WATTS Spill Resistant Vacuum Breaker, 1/2 in. (LF289-1/2)
- CENTRAL BRASS Drinking Faucet-Wallmount in Chrome (0366-LV)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- THRIFCO PLUMBING Nylon 3/8 Barb X 1/2 Mip Ell (9429453)
- Mem-Co Barbed Tube Fittings