Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Beaded, SS, 1 7/8 in L
Mfr # C10-316SS
Zoro # G703889268
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Connection Type Barbed x Barbed
- Application Air, Chemicals, Gases, Potable Water
- Fitting Body Material 316 Stainless Steel
- Barb Style Beaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # C10-316SS
- Zoro # G703889268
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1 7/8 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Details
Item | Mini Barb Fitting |
Specific Fitting Shape | Straight Connector |
Connection Type | Barbed x Barbed |
Application | Air, Chemicals, Gases, Potable Water |
Fitting Body Material | 316 Stainless Steel |
Barb Style | Beaded |
Maximum Operating Pressure | 100 psi |
Fitting Material | Stainless Steel |
For Tube ID | 1/2 in x 1/2 in |
Fitting Side A Connection Type | Barbed |
Maximum Operating Temperature | 450 Degrees F |
Minimum Operating Temperature | -65 Degrees F |
Material Grade | 316 |
Fitting Shape | Connector |
End Connection Type | Barbed |
Fitting Side B Connection Type | Barbed |
Description
Mini Barb Fitting, Specific Fitting Shape Straight Connector, Application Air, Chemicals, Gases, Potable Water, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Overall Length 1 7/8 in, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 450 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. x 25 ft. Inner Core Drum Cable (48-53-2425)
- JONES STEPHENS 3/4" x 6" Galvanized Steel Pipe Nipple (50760)
- ZORO SELECT 3/8" MNPT x 3 ft. TBE Black Pipe Sch 80 (90320)
- VNE STAINLESS STEEL FITTING (EG23B-6L3.0X1.5)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1701)
- Mem-Co Tube Fittings