Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 9/16 in L
Mfr # B3 1/2-AL
Zoro # G303888012
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- For Tube ID 5/32 in
- Fitting Side A Connection Type MNPT
- Barb Style Beaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # B3 1/2-AL
- Zoro # G303888012
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 5/32 in |
Fitting Side A Pipe Size | 3/16 in |
For Tube Inside Diameter | 5/32 in |
Thread Size A | 10-32 |
Overall Length | 9/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
For Tube ID | 5/32 in |
Fitting Side A Connection Type | MNPT |
Barb Style | Beaded |
Fitting Shape | Adapter |
Material Grade | 6061-T6 |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Fitting Material | Aluminum |
Maximum Operating Temperature | 230 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/16 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 9/16 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Honesty Shower Arm (20005-BL)
- ZORO SELECT 60 Deg Elbow, 2 In Hub (1WJB1)
- PURTEST 21 in "L, 3/4 in Size, UV Disinfection Unit (PT 8 UV)
- VIEGA Viega ProPress cross-over, 3/4" x 3/4" (77747)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- THRIFCO PLUMBING Nylon 3/8 X 1/2 Barb Elbow (9429373)
- Mem-Co Tube Fittings