Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 31/32 in L
Mfr # 1/16BSPP-B6-O-AL
Zoro # G903888900
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Maximum Operating Temperature 230 Degrees F
- Thread Size A 1/16
- Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/16BSPP-B6-O-AL
- Zoro # G903888900
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/16 |
For Tube Inside Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/16 in |
Overall Length | 31/32 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Maximum Operating Temperature | 230 Degrees F |
Fitting Material | Aluminum |
Fitting Shape | Adapter |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 1/4 in |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Barb Style | Beaded |
Material Grade | 6061-T6 |
Fitting Side A Connection Type | Male BSPP |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 31/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, Socket, 3 in Pipe Size (P116-030)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 4mm Tube Size, Nylon, Black, 10 PK (3166 04 08)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Brushed Brass (FLMODERN7)
- WATTS Dual Check with Atmospheric Vent (LFN9-3/8)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- COLDER Elbow Insert, Acetal, Shut-Off, Barbed (PMCD2304)
- Mem-Co Tube Fittings