Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 29/32 in L
Mfr # 3/8BSPP-B1-O-AL
Zoro # G203889577
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Size 3/8 in
- Application Air, Chemicals, Gases, Non-Potable Water
- Connection Type Barbed, Threaded
- Maximum Operating Pressure 125 psi @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8BSPP-B1-O-AL
- Zoro # G203889577
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size | 3/8 in |
Overall Length | 29/32 in |
Fitting Side B Tube Inner Diameter | 1/16 in |
Fitting Side A Pipe Size | 3/8 in |
For Tube Inside Diameter | 1/16 in |
Thread Size A | 3/8 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Connection Type | Barbed, Threaded |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Fitting Shape | Adapter |
Material Grade | 6061-T6 |
For Tube ID | 1/16 in |
Fitting Side A Connection Type | Male BSPP |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Fitting Material | Aluminum |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Barb Style | Beaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 29/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 10 PK PTC Y Fitting, 1/4" OD, PK10 (2211-1)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Shower/Tub Installation Kit (FSBSHOWKIT)
- ZORO SELECT Braided Connector, 3/8 Comp x 1/2 FIP (11K758)
- ZORO SELECT Urinal Gasket, Ring, PK6 (22UR66)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- ELDON JAMES 3/8" Barbed Wye Connector PK 10 (Y0-6WP)
- Mem-Co Barbed Tube Fittings