Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 29/32 in L
Mfr # 3/8B1-AL
Zoro # G303889293
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side A Pipe Size 3/8 in
- Fitting Side B Tube Inner Diameter 1/16 in
- Fitting Side A Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8B1-AL
- Zoro # G303889293
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 3/8 in |
Fitting Side B Tube Inner Diameter | 1/16 in |
For Tube Inside Diameter | 1/16 in |
Thread Size A | 3/8 |
Overall Length | 29/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Side A Connection Type | MNPT |
For Tube ID | 1/16 in |
Fitting Side B Connection Type | Barbed |
Fitting Material | Aluminum |
Material Grade | 6061-T6 |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Barb Style | Beaded |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Fitting Shape | Adapter |
Minimum Operating Temperature | -40 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 29/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0030)
- LEGRIS Push-to-Connect Wye Union, 3/8 in Tube Size, Nylon, Black, 10 PK (3140 60 00)
- ANVIL 1-1/4" FNPT Galvanized Union (0313822140)
- MADE TO MATCH FLBELL125 Bell Flange (FLBELL125)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- PARKER 1/4" Hose Barb x CPI SS Barbed Hose (4-4 B2HT2-SS)
- Mem-Co Barbed Tube Fittings