Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 27/32 in L
Mfr # 3/8FB1-AL
Zoro # G903889976
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side B Connection Type Barbed
- Fitting Side A Connection Type FNPT
- Fitting Side A Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8FB1-AL
- Zoro # G903889976
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 3/8 in |
Thread Size A | 3/8 |
For Tube Inside Diameter | 1/16 in |
Fitting Side B Tube Inner Diameter | 1/16 in |
Overall Length | 27/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Side B Connection Type | Barbed |
Fitting Side A Connection Type | FNPT |
Maximum Operating Temperature | 230 Degrees F |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Barb Style | Beaded |
For Tube ID | 1/16 in |
Fitting Material | Aluminum |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Shape | Adapter |
Material Grade | 6061-T6 |
Minimum Operating Temperature | -40 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 27/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Frost Proof Yard Hydrant, 4 Ft. (Y34-4)
- AB&A Trim Kit Pushenlift, Cp (63405)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 8 in. L Freezeless Draining Sillcock w-34HA VB (25CP-8)
- ZURN Aquasense Faucets (Z842X1-XL-AF)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- PARKER 0.096" Barb x 1/8" MNPT Brass 90 Degree Elbow (229-5/32-2)
- Mem-Co Barbed Tube Fittings