Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 27/32 in L
Mfr # 1/8FB4-AL
Zoro # G303889453
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side A Connection Type FNPT
- Overall Length 27/32 in
- For Tube ID 17/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8FB4-AL
- Zoro # G303889453
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 27/32 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Fitting Side A Pipe Size | 1/8 in |
Thread Size A | 1/8 |
For Tube Inside Diameter | 17/100 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Side A Connection Type | FNPT |
For Tube ID | 17/100 in |
Fitting Shape | Adapter |
Fitting Material | Aluminum |
Maximum Operating Temperature | 230 Degrees F |
Material Grade | 6061-T6 |
Barb Style | Beaded |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 27/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Polished Chrome (KBU1001)
- ZORO SELECT 1/8" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADC6)
- EEMAX Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM005240T)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (70LF14101)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- ELDON JAMES Adapter, Nylon, 3/8 In NPT, 150 PSI, PK10 (A6-5BN)
- Mem-Co Barbed Tube Fittings