Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 27/32 in L
Mfr # 1/8BSPT-B4-AL
Zoro # G103888854
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Barb Style Beaded
- Minimum Operating Temperature -40 Degrees F
- For Tube Inside Diameter 17/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8BSPT-B4-AL
- Zoro # G103888854
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter | 17/100 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Thread Size A | 1/8 |
Overall Length | 27/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Barb Style | Beaded |
Minimum Operating Temperature | -40 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side A Connection Type | Male BSPT |
Maximum Operating Temperature | 230 Degrees F |
For Tube ID | 17/100 in |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Adapter |
Material Grade | 6061-T6 |
Fitting Material | Aluminum |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 27/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Assembly (1301911-VS)
- NVENT CADDY Copper Tubing Strut Clamp, Size 1 1/2 In (COPC0150CP)
- ZORO SELECT 1" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNF22)
- SPEAKMAN Hotel S-2005-HBBNE175 Low Flow Shower Head (S-2005-HBBNE175)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- THRIFCO PLUMBING Nylon 3/4 Barb X 3/4 Gh Adpt (9429305)
- Mem-Co Tube Fittings