Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 27/32 in L
Mfr # 1/8BSPP-B3 1/2-O-AL
Zoro # G003889159
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Pipe Size 1/8 in
- Connection Type Barbed, Threaded
- Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8BSPP-B3 1/2-O-AL
- Zoro # G003889159
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size | 1/8 in |
Thread Size A | 1/8 |
Fitting Side B Tube Inner Diameter | 5/32 in |
Fitting Side A Pipe Size | 1/8 in |
For Tube Inside Diameter | 5/32 in |
Overall Length | 27/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Connection Type | Barbed, Threaded |
Fitting Shape | Adapter |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | Barbed |
Material Grade | 6061-T6 |
Maximum Operating Temperature | 230 Degrees F |
Fitting Material | Aluminum |
Fitting Side A Connection Type | Male BSPP |
For Tube ID | 5/32 in |
Barb Style | Beaded |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 27/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 5/16" I.D., 7/16" O.D. (ZUSA-HT-3191)
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose (GM075SHM360)
- SLOAN Sloan 3301044 Model A-42-A Repair Kit, 1.0 GPF Urinal (3301044)
- WOODFORD MFG 3/4 in. PEX x 8 in. L Freezeless Model V22 Anti-Rupture Hot-Cold Sillcock Valve (V22PX3-8-MH)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- SPEARS 1-1/4" Barbed PVC Tee Schedule 40 (1401-012)
- Mem-Co Tube Fittings